Cap Head Shoulder Bolts Low Profile Knurled Hex Drive Coarse Thread 1/2inx1in Alloy Steel
- Mfr # BLTS20-0500-1000ASB
- Zoro # G915929691
product price:Â
$
20.85
/ea
Key Features
Socket Head
Hex Drive
Thread Size
3/8-16
Shoulder Diameter
0.5 in
Drive Size
1/4 in
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS20-0500-1000ASB
- Zoro #
- G915929691
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8-16
- Shoulder Diameter
- 0.5 in
- Shoulder Length
- 1 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.75 in
- Head Height
- 0.203 in
- Dia./Thread Size
- 0.375 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Style
- Knurled
- Compliance
- AMPG 2018 ZS.01
Description
Cap Head Shoulder Bolts AMPG Low Profile Knurled Hex Drive Coarse Thread 1/2inx1in Alloy Steel Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.