Cap Head Shoulder Bolts Low Profile Smooth Hex Drive Coarse Thread 1/8in x 3/16in Brass

  • Mfr # BLTS22-0125-0187BRSP

  • Zoro # G915932820


product price:  $9.45
/ea
Sold in multiples of 27 for $255.15

Key Features

Socket Head
Hex Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Drive Size
5/64 in
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS22-0125-0187BRSP
Zoro #
G915932820
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Shoulder Diameter
0.125 in
Shoulder Length
3/16 in
Drive Size
5/64 in
Head Diameter
0.25 in
Head Height
0.093 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.112 in

Details

Head Type
Socket
Drive Type
Hex
Material
Brass
Finish
Plain
Compliance
AMPG 2006 BR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Hex Drive Coarse Thread 1/8in x 3/16in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.