Cap Head Shoulder Bolts Low Profile Smooth Hex Drive Coarse Thread 3/8 in x 3/4 in Brass

  • Mfr # BLTS22-0375-0750BRSP

  • Zoro # G915925310


product price: $18.95
/ea
Sold in multiples of 14 for $265.30

Key Features

Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Drive Size
3/16 in
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS22-0375-0750BRSP
Zoro #
G915925310
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
3/4 in
Drive Size
3/16 in
Head Diameter
0.562 in
Head Height
0.093 in
Dia./Thread Size
0.312 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Hex
Material
Brass
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2006 LP.01

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Hex Drive Coarse Thread 3/8 in x 3/4 in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products