Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Low Profile Smooth Slotted Drive Coarse Thread 1/8inx3/32in Ally Stl
- Mfr # BLTS24-0125-0093ASB
- Zoro # G915930796
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
Alloy Steel
Finish
Black Oxide
Head Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS24-0125-0093ASB
- Zoro #
- G915930796
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #4-40
- Shoulder Diameter
- 0.125 in
- Shoulder Length
- 3/32 in
- Head Diameter
- 0.25 in
- Head Height
- 0.093 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.112 in
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Style
- Smooth
- Compliance
- AMPG 2013 LP.01
Description
Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 1/8inx3/32in Alloy Steel Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.