Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Head Shoulder Bolts Low Profile Smooth Slotted Drive Coarse Thread 3/8inx1/2in Brass

  • Mfr # BLTS24-0375-0500BRSP

  • Zoro # G915933544


product price: $12.29
/ea
Sold in multiples of 21 for $258.09

Key Features

Socket Head
Slotted Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Material
Brass
Finish
Plain
Head Diameter
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS24-0375-0500BRSP
Zoro #
G915933544
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
1/2 in
Head Diameter
0.562 in
Head Height
0.093 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.312 in

Details

Head Type
Socket
Drive Type
Slotted
Material
Brass
Finish
Plain
Compliance
AMPG 2006 LP.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 3/8inx1/2in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products