Cap Head Shoulder Bolts Low Profile Smooth Slotted Drive Fine Thread 1/4inx1in Alloy Steel

  • Mfr # BLTS25-0250-1000ASB

  • Zoro # G915927314


product price:  $21.59
/ea
Sold in multiples of 12 for $259.08

Key Features

Socket Head
Slotted Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS25-0250-1000ASB
Zoro #
G915927314
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1 in
Head Diameter
0.375 in
Head Height
0.125 in
Dia./Thread Size
0.19 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Slotted
Material
Alloy Steel
Finish
Black Oxide
Compliance
AMPG 2013 LP.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Fine Thread 1/4inx1in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products