Cap Head Shoulder Bolts Smooth 6-Lobe Drive Coarse Thread 1/8 in x 1/4 in Grade 18-8 SS

  • Mfr # BLTS38-0125-0250188P

  • Zoro # G715932600


product price:  $3.69
/ea
Sold in multiples of 68 for $250.92

Key Features

Socket Head
Torx Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Drive Size
T10
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS38-0125-0250188P
Zoro #
G715932600
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Shoulder Diameter
0.125 in
Shoulder Length
1/4 in
Drive Size
T10
Head Diameter
0.25 in
Head Height
0.125 in
Dia./Thread Size
0.112 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Torx
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2006 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Smooth 6-Lobe Drive Coarse Thread 1/8 in x 1/4 in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products