Cap Head Shoulder Bolts Smooth 6-Lobe Drive Coarse Thread 3/16 in x 1 in Grade 18-8 SS
- Mfr # BLTS38-0187-1000188P
- Zoro # G415933631
product price:Â
$
4.29
/ea
Sold in multiples of 4 for
$17.16
Key Features
Socket Head
Torx Drive
Thread Size
#8-32
Shoulder Diameter
0.187 in
Drive Size
T25
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS38-0187-1000188P
- Zoro #
- G415933631
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Shoulder Diameter
- 0.187 in
- Shoulder Length
- 1 in
- Drive Size
- T25
- Head Diameter
- 0.312 in
- Head Height
- 0.156 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.164 in
Details
- Head Type
- Socket
- Drive Type
- Torx
- Material
- Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2006 ZR.01
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Smooth 6-Lobe Drive Coarse Thread 3/16 in x 1 in Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.