Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Smooth Hex Drive Extended Coarse Thread 1/4inx3/8in Grade 18-8 SS
- Mfr # BLTS40-0250-0375188P
- Zoro # G915925723
product price:Â
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Socket Head
Hex Drive
Thread Size
#10-24
Shoulder Diameter
0.25 in
Shoulder Length
3/8 in
Drive Size
1/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS40-0250-0375188P
- Zoro #
- G915925723
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2013 EXT.01
Description
Cap Head Shoulder Bolts AMPG Smooth Hex Drive Extended Coarse Thread 1/4inx3/8in Grade 18-8 SS Plain