
Cap Head Shoulder Bolts Tight Tolerance Smooth Hex Drive Coarse Thread 3/4in x 2in Brass
Mfr # BLTS30-0750-2000BRSP
Zoro # G915927260
product price: $77.39
/ea
Sold in multiples of 4 for $309.56
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
5/8-11
Shoulder Diameter
0.75 in
Drive Size
3/8 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTS30-0750-2000BRSP
Zoro #
G915927260
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8-11
Shoulder Diameter
0.75 in
Shoulder Length
2 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
0.5 in
Dia./Thread Size
0.625 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Details
Head Type
Socket
Drive Type
Hex
Material
Brass
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2006 BR.01
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Coarse Thread 3/4in x 2in Brass Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.