Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Tight Tolerance Smooth Hex Drive Coarse Thread 3/8inx1in A286 SS
- Mfr # BLTS30-0375-1000286P
- Zoro # G915925358
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
1 in
Drive Size
3/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS30-0375-1000286P
- Zoro #
- G915925358
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2010 ZR.01
- Head Style
- Smooth
Dimensions
- Thread Size
- 5/16-18
- Shoulder Diameter
- 0.375 in
- Shoulder Length
- 1 in
- Drive Size
- 3/16 in
- Head Diameter
- 0.562 in
- Head Height
- 0.25 in
- Dia./Thread Size
- 0.312 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Coarse Thread 3/8inx1in A286 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.