Cap Head Shoulder Bolts Tight Tolerance Smooth Hex Drive Coarse Thread 5/32inx3/4in Ally Stl

  • Mfr # BLTS30-0156-0750ASB

  • Zoro # G915926522


product price: $11.69
/ea
Sold in multiples of 22 for $257.18

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Shoulder Diameter
0.156 in
Shoulder Length
3/4 in
Drive Size
3/32 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS30-0156-0750ASB
Zoro #
G915926522
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Shoulder Diameter
0.156 in
Shoulder Length
3/4 in
Drive Size
3/32 in
Head Diameter
0.281 in
Head Height
0.125 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.138 in

Details

Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Head Style
Smooth
Compliance
AMPG 2010 ZR.01

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Coarse Thread 5/32inx3/4in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products