Cap Head Shoulder Bolts Tight Tolerance Smooth Hex Drive Fine Thread 1/4inx1-1/2in Brass

  • Mfr # BLTS31-0250-1500BRSP

  • Zoro # G915926300


product price:  $5.49
/ea
Sold in multiples of 46 for $252.54

Key Features

Socket Head
Hex Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1-1/2 in
Drive Size
1/8 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS31-0250-1500BRSP
Zoro #
G915926300
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1-1/2 in
Drive Size
1/8 in
Head Diameter
0.375 in
Head Height
0.187 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.19 in

Details

Head Type
Socket
Drive Type
Hex
Material
Brass
Finish
Plain
Compliance
AMPG 2006 BR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Fine Thread 1/4inx1-1/2in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products