Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Contact Point, 4mm, 4-48

  • Mfr # Z7023

  • Zoro # G4888366


product price: $16.99
/ea

Key Features

Contact Point Dia.
4 mm
Contact Point Shape
Ball
Stem Thread Size
#4-48
AGD Number
AGD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7023
Zoro #
G4888366
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
4 mm
Stem Thread Size
#4-48

Details

Item
Carbide Contact Point,4mm,4-48
Contact Point Shape
Ball
AGD Number
AGD 1

Description

Carbide Contact Point,4mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.