Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerline Gages, 4"-6"-8" Calipers

  • Mfr # Z9009

  • Zoro # G4892161


product price: $25.39
/ea

Key Features

For Use With
Dial, Digital Calipers, Vernier
Tip Shape
Cone
Depth Stop Size
2 5/16 in (L) x 3/8 in (W) x 3/8 in (H)
Accepts Beam Width
1/8 in
Product Type
Centerline Gages,for 4"-6"-8" Calipers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9009
Zoro #
G4892161
UPC #
-
Country of Origin
United States

Dimensions

Depth Stop Size
2 5/16 in (L) x 3/8 in (W) x 3/8 in (H)
Accepts Beam Width
1/8 in

Details

Item
Centerline Gages,for 4"-6"-8" Calipers
For Use With
Dial, Digital Calipers, Vernier
Tip Shape
Cone
Product Type
Centerline Gages,for 4"-6"-8" Calipers

Description

Centerline Gages,for 4 In.-6 In.-8 In. Calipers, Tip Shape Cone, Accepts Beam Width 1/8 in, For Use With Dial, Digital Calipers, Vernier, Depth Stop Size 2 5/16 in (L) x 3/8 in (W) x 3/8 in (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.