Zoro Homepage

Clevis Pin, 1/2X3-1/2 Aluminum

  • Mfr # PIN500152

  • Zoro # G0888910


product price: $47.29
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Ring Grip
Pin Diameter
1/2 in
Usable Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN500152
Zoro #
G0888910
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Usable Length
2 in
Shank Length
3-1/2 in
Pin Dia.
1/2
Fastener Length
3-1/2
Head Dia. (In.)
0.625

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Ring Grip
Basic Material
Alum
Material Grade
7075T6
Material
Aluminum
Fastener Finish
Unfinished
Standards
ASTM B211
Type
Clevis Pin
Includes
A steel zinc plt split ring & alum 1/8 x 2 cotter pin

Description

Clevis Pin, 1/2X3-1/2 Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.