Zoro Homepage

Clevis Pin, 1/4X1-1/4 Tight Fit, 18-8 SS

  • Mfr # PIN6002501250

  • Zoro # G0724751


product price: $16.79
/ea

Key Features

System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-1/4 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN6002501250
Zoro #
G0724751
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/4 in

Details

Item
Clevis Pin
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

Clevis Pin, 1/4X1-1/4 Tight Fit, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.