Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 3/8 in Dia, 1-1/2 in Usable Lg, 18-8 Stainless Steel

  • Mfr # PIN6003751750

  • Zoro # G0798662


product price: $19.29
/ea

Key Features

System of Measurement
Inch
Usable Length
1-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN6003751750
Zoro #
G0798662
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Usable Length
1-1/2 in
Shank Length
1-3/4 in

Details

Item
Precision Clevis Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASTM A582

Description

Clevis Pin, 3/8X1-3/4 Tight Fit, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.