Zoro Homepage

Clevis Pin, 3/8X2 Tight Fit, 18-8 SS

  • Mfr # PIN6003752000

  • Zoro # G0799030


product price: $21.19
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Oversize Precision
Pin Diameter
3/8 in
Usable Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN6003752000
Zoro #
G0799030
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Usable Length
1-3/4 in
Shank Length
2 in
Pin Dia.
3/8
Fastener Length
2
Head Dia. (In.)
0.5

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Oversize Precision
Basic Material
18-8 SS
Material Grade
303 (18-8)
Material
18-8 Stainless Steel
Fastener Finish
Unfinished
Type
Clevis Pin
Standards
ASTM A582

Description

Clevis Pin, 3/8X2 Tight Fit, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.