Combo Barrel, #10-24, 1-1/2 in Brl Lg, 1/4 in Brl Dia, Steel Black Zinc Plated
- Mfr # Z4424-BLACK
- Zoro # G0777802
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
#10-24
Material
Steel
Finish
Black Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4424-BLACK
- Zoro #
- G0777802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- Steel
- Finish
- Black Zinc Plated
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
Dimensions
- Thread Size
- #10-24
- Barrel Length
- 1-1/2 in
- Barrel Diameter
- 1/4 in
- Barrel Thread Depth
- 3/8 in
- Barrel Head Height
- 1/8 in
- Barrel Head Dia.
- 7/16 in
- Barrel Dia.
- 1/4 in
- Outside Dia.
- 1/4"
- Barrel Head Diameter
- 7/16 in
Description
ComboBarrel,1/4X1-1/2,10-24 Stl Black Zn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.