Shop AMPG
See all product information
Create Account
Combo Barrel, 3/8"-16, 1-1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4172SS
Zoro # G0887973
product price:Â
$
27.29
/ea
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4172SS
- Zoro #
- G0887973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
Combo Barrel, 1/2X1-1/2, 3/8-16 18-8 SS