Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
- Mfr # U26660.024.0075
- Zoro # G0318650
product price:Â
$
10.69
/pk of 100, $0.11/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26660.024.0075
- Zoro #
- G0318650
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Meets/Exceeds
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Point Type
- AB
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
- Drive Size
- #3
- Head Height
- 0.175 in
- Head Dia.
- 0.457 in to 0.476 in
- Head Width
- 0.462 in
- Maximum Head Height
- 11/64 in
- Thread Size
- #14
- Maximum Head Width
- 15/32 in
- For Maximum Material Thickness
- 13/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.462 in, Head Height 0.175 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 13/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.