Shop AMPG

Combo Barrel, 3/8"-16, 3/8 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished

  • Mfr # Z4165SS

  • Zoro # G0888929


product price: 
$
9.69
/ea

Key Features

Type
Barrel
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Length
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4165SS
Zoro #
G0888929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Barrel Length
3/8 in
Barrel Diameter
1/2 in
Outside Dia.
1/2"
Barrel Thread Depth
5/16 in
Barrel Head Height
7/32 in
Barrel Head Dia.
13/16 in
Barrel Dia.
1/2 in
Barrel Head Diameter
13/16 in

Details

Item
Combo Barrel
Type
Barrel
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel, 1/2X3/8, 3/8-16 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.