Zoro Homepage

Combo Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished

  • Mfr # Z4129-316SS

  • Zoro # G0788661


product price: $8.25
/ea

Key Features

Type
Barrel
Thread Size
#8-32
Material
316 Stainless Steel
Finish
Unfinished
Barrel Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4129-316SS
Zoro #
G0788661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
7/8 in
Barrel Diameter
13/64 in
Barrel Head Height
3/32 in
Barrel Thread Depth
3/8 in
Barrel Head Dia.
3/8 in
Barrel Dia.
13/64 in
Outside Dia.
13/64"
Barrel Head Diameter
3/8 in

Details

Item
Combo Barrel
Type
Barrel
Material
316 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel, 13/64X7/8, 8-32 316 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products