Shop AMPG

Combo Barrel, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 410 Stainless Steel Zinc Plated

  • Mfr # Z4443-410HZ

  • Zoro # G0811579


product price: 
$
14.79
/ea

Key Features

Type
Barrel
Thread Size
1/4"-20
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Diameter
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4443-410HZ
Zoro #
G0811579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Barrel Length
1/2 in
Barrel Diameter
5/16 in
Outside Dia.
5/16"
Barrel Dia.
5/16 in
Barrel Head Height
9/64 in
Barrel Thread Depth
3/8 in
Barrel Head Dia.
9/16 in
Barrel Head Diameter
9/16 in

Details

Item
Combo Barrel
Type
Barrel
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Head Style
Truss
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel,5/16 X1/2,1/4-20 HT410SS Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews