Shop MIDWEST FASTENER
See all product information
Create Account
1-1/4" Brl Lg, Steel Zinc, 10 PK
- Mfr # 31664
- Zoro # G802517789
product price:Â
$
15.65
/pk of 10, $1.57/ea
Key Features
Type
Binding Post
Material
Steel
Finish
Zinc
Outside Dia.
5/16"
Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31664
- Zoro #
- G802517789
- UPC #
- 738287316643
- Country of Origin
- China
- Type
- Binding Post
- Material
- Steel
- Finish
- Zinc
- Style
- Post with Screw
Dimensions
- Barrel Length
- 1-1/4"
- Outside Dia.
- 5/16"
- Diameter
- 1/4"
- Length 1
- 1-1/4"
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.