Combo Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished

  • Mfr # Z4126SS

  • Zoro # G0788381


product price:  $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

System of Measurement
Inch
Type
Barrel
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4126SS
Zoro #
G0788381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
1/2 in
Barrel Diameter
13/64 in
Barrel Dia.
13/64 in
Barrel Head Height
3/32 in
Barrel Head Dia.
3/8 in
Outside Dia.
13/64"
Barrel Thread Depth
3/8 in
Barrel Head Diameter
3/8 in

Details

Item
Combo Barrel
System of Measurement
Inch
Type
Barrel
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel, 13/64X1/2, 8-32 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products