Shop AMPG
See all product information
Create Account
Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished
- Mfr # Z4128-316SS-PAK
- Zoro # G0788941
product price:Â
$
8.89
/ea
Key Features
System of Measurement
Inch
Type
Barrel & Screw
Thread Size
#8-32
Material
316 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4128-316SS-PAK
- Zoro #
- G0788941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel/Screw
- System of Measurement
- Inch
- Type
- Barrel & Screw
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Grip Range
- 3/4 to 7/8
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
Combo Barrel/Screw,13/64X3/4, 8-32 316SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.