Zoro Homepage

Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished

  • Mfr # Z4146SSPAK

  • Zoro # G0799959


product price: $14.45
/ea

Key Features

System of Measurement
Inch
Type
Barrel & Screw
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4146SSPAK
Zoro #
G0799959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Barrel Length
1/2 to 5/8 in
Barrel Diameter
3/8 in
Outside Dia.
3/8"
Barrel Dia.
3/8"

Details

Item
Combo Barrel/Screw
System of Measurement
Inch
Type
Barrel & Screw
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Grip Range
1/2 to 5/8
Drive Type
Combo Drive

Description

Combo Barrel/Screw,3/8X1/2,5/16-18 188SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products