Shop AMPG
See all product information
Create Account
Combo Barrel, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 410 Stainless Steel Zinc Plated
Mfr # Z4135-410HZ
Zoro # G0811682
product price:Â
$
13.99
/ea
Key Features
Type
Barrel
Thread Size
1/4"-20
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4135-410HZ
- Zoro #
- G0811682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- Type
- Barrel
- Material
- 410 Stainless Steel
- Finish
- Zinc Plated
- Barrel Head Style
- Truss
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
ComboBarrel,5/16 X3/8,1/4-20 HT410SS Zn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.