Shop AMPG

ComboBarrel, 5/16X1-1/4, 1/4-20 HT410SS Zn, 1/4 in-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia

  • Mfr # Z4448-410HZ

  • Zoro # G0814963


product price: 
$
19.39
/ea

Key Features

System of Measurement
Inch
Type
Barrel
Thread Size
1/4 in-20
Material
Stainless Steel
Barrel Length
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4448-410HZ
Zoro #
G0814963
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4 in-20
Barrel Length
1-1/4 in
Barrel Diameter
5/16 in
Barrel Head Height
0.14 in
Barrel Thread Depth
0.5 in
Barrel Head Diameter
0.562 in

Details

Item
ComboBarrel,5/16X1-1/4,1/4-20 HT410SS Zn
System of Measurement
Inch
Type
Barrel
Material
Stainless Steel
Barrel Drive Type
Combo

Description

ComboBarrel,5/16X1-1/4,1/4-20 HT410SS Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews