#6-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
- Mfr # ZSCRW-795
- Zoro # G503480948
product price:Â
$
7.89
/pk of 10, $0.79/ea
Sold in multiples of 2Â pks for
$15.78
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-795
- Zoro #
- G503480948
- UPC #
- 193005463021
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Item
- Sealing Machine Screw
- Seal Material
- Silicone Rubber
- Temp. Range (F)
- -80 Degrees to 450 Degrees F
- O-Ring Pressure Rating
- 70,000 psi
- O-Ring Maximum Temperature
- 300 Degrees F
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- O-Ring Minimum Temperature
- -60 Degrees F
- O-Ring Material
- Silicone Rubber
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- O-Ring Temperature - Maximum
- 300 Degrees F
- Material Grade/Class
- 18-8
- O-Ring Temperature - Minimum
- -60 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Hole Size
- 0.147 to 0.152
- Head Height
- 0.097 in
- Head Dia.
- 0.294 in
- Head Width
- 0.294 in
- Maximum Head Height
- 3/32 in
- Pilot Dia.
- 0.294 in
- Overall Length
- 27/32 in
- Recommended Hole Size
- 5/32 in
- Maximum Head Width
- 19/64 in
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.294 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 19/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.