Shop AMPG
See all product information
Create Account
1/4"-20 x 40 mm Hex Low Profile Machine Screw, Zinc Plated Steel
Mfr # Z4483-ZN
Zoro # G0773654
product price:Â
$
2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
System of Measurement
Inch and Metric
Fastener Length
40 mm
Head Type
Low Profile
Thread Size
1/4"-20
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4483-ZN
- Zoro #
- G0773654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Connector Furniture Bolt
- System of Measurement
- Inch and Metric
- Head Type
- Low Profile
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Tip Style
- Male Machine Screw
Description
Conn Bolt, 1/4-20X40mm, Steel Zinc