Shop TEKS
See all product information
Create Account
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 600 PK
- Mfr # 21506
- Zoro # G105673533
product price:Â
$
25.95
/pk of 600, $0.04/ea
Key Features
Truss Head
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21506
- Zoro #
- G105673533
- UPC #
- 92097215061
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Head Dia.
- #8
Description
Teks Lath Screws provide secure fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Teks Lath Screws are ideal for attaching lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to post-framing, or any general applications requiring a wide, low-profile head.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.