Shop AMPG

Both Ends Threaded Connect Rod, 1/4-28 Ext Thrd, 6 Lg Stl Zn, 1/4-28, 6, Zinc Plt Finish

  • Mfr # LINK25006ERL

  • Zoro # G0777032


product price:  $35.19
/ea

Key Features

Thread Coverage
Both Ends Threaded
Thread Size
1/4-28
Overall Length
6
Thread Length
1-1/2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LINK25006ERL
Zoro #
G0777032
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-28
Overall Length
6
Thread Length
1-1/2
OD For Eye Bolt Head Size
1/4

Details

Item
Connect Rod,1/4-28 Ext Thrd,6 Lg Stl Zn
Thread Coverage
Both Ends Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Material Quality Standards
ASTM A108
Threaded Rod Finish
Zinc Plt
Product Type
Connecting Rod
Min. Tensile Strength (PSI)
78000
Style
External Thread
Shape
Round

Description

Connect Rod,1/4-28 Ext Thrd,6 Lg Stl Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.