Shop AMPG

Connect Rod, 1/4-28 Int Thrd, 6 Lg Stl Zn, 1/4-28 Thread to Steel, Zinc Plt Finish, Round

  • Mfr # LINK25006IRL

  • Zoro # G0777023


product price:  $32.29
/ea

Key Features

Thread Coverage
Both Ends Threaded
Thread Size A
1/4-28
Thread Length A
1
Threaded Rod Material
Steel
Threaded Rod Material Grade
12L14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LINK25006IRL
Zoro #
G0777023
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1/4-28
Thread Length A
1
Overall Length
6
OD For Eye Bolt Head Size
3/8

Details

Item
Connect Rod,1/4-28 Int Thrd,6 Lg Stl Zn
Thread Coverage
Both Ends Threaded
Threaded Rod Material
Steel
Threaded Rod Material Grade
12L14
Thread Class
2B
Threaded Rod Thread Type
Fine
Min. Tensile Strength (PSI)
78000
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plt
Threaded Rod Shank Shape
Round
Meets/Exceeds
ASTM A108
Style
Internal Thread
Product Type
Connecting Rod

Description

Connect Rod,1/4-28 Int Thrd,6 Lg Stl Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.