Shop ZORO SELECT

Countersunk Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9974SS
  • Zoro # G1686643

product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1-1/4 in
Thickness
0.115-0.135
Maximum Inside Diameter
0.425 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9974SS
Zoro #
G1686643
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/4 in
Thickness
0.115-0.135
Maximum Inside Diameter
0.425 in
Inside Diameter
0.425 in
Nominal Thickness
0.125
Minimum Thickness
0.115 in
Maximum Thickness
0.135 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Standards
AMPG 2002 FIN.04
Application
Finished Appearance
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
B70
Type
Countersunk
Material Grade/Class
18-8
Product Type
Washer
Style
Countersunk
Dimensional Standards
AMPG 2002 FIN.04
Hardness
83 HRB
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Tensile Strength
90,000 psi
Shell Material
Stainless Steel

Description

Flat Washer, Dimensional Standards AMPG 2002 FIN.04, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.425 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.135 in, System of Measurement Inch, Minimum Thickness 0.115 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.