Shop ZORO SELECT
See all product information
Create Account
Countersunk Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish
- Mfr # Z9923SS
- Zoro # G8769148
product price:Â
$
13.19
/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Thickness
3.5mm
Maximum Inside Diameter
5.3mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9923SS
- Zoro #
- G8769148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M5
- Outside Diameter
- 25mm
- Thickness
- 3.5mm
- Maximum Inside Diameter
- 5.3mm
- Overall Height
- 3.5 mm
- Nominal Thickness
- 3.5mm
- Minimum Inside Diameter
- 5.3 mm
Description
Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M5, Outside Diameter 25 mm, Countersink Angle 90 Degrees , Overall Height 3.5 mm, System of Measurement Metric, Dimensional Standards RoHS Compliant, Made in North America Made in North America, Material Quality Standards ASTM A582, Minimum Inside Diameter 5.3 mm, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.