
Coupling Nut, 1/2"-13, Aluminum, Plain, 1-1/4 in Lg, 5/8 in Hex Wd
Mfr # NUT6081213
Zoro # G0640110
product price:Â $8.89
/eaKey Features
Material
Aluminum
Finish
Plain
Overall Length
1-1/4 in
Hex Width
5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT6081213
Zoro #
G0640110
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Length
1-1/4 in
Hex Width
5/8 in
Details
Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,1-1/4 In. L,1/2 In.-13 Size,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.