Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade C, Black Phosphate, 100 PK
- Mfr # 446032-BR-100
- Zoro # G506327653
product price:Â
$
1,208.99
/pk of 100, $12.09/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446032-BR-100
- Zoro #
- G506327653
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Grade C
- Finish
- Black Phosphate
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1-1/4"-12
- Hex Width
- 1-13/16 in
Description
1 1/4"-12 Nylon Insert Locknut Standard/Gr C Med.Carbon Steel, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.