Shop AMPG
See all product information
Create Account
Coupling Nut, 1/2"-13, Steel, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd
Mfr # Z0086
Zoro # G0642070
product price:Â
$
8.19
/ea
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
1-1/4 in
Hex Width
7/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0086
- Zoro #
- G0642070
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,1-1/4" L,1/2"-13 Size,Steel