T-Nut, 5/16"-18, Steel, Zinc Plated, 0.359375 in Barrel Dia, 5/8 in Barrel Ht, 100 PK
- Mfr # TNUTI0310X-4-100P
- Zoro # G2493811
product price:Â
$
13.59
/pk of 100, $0.14/ea
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc-Plated
Barrel Diameter
23/64 in
Barrel Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNUTI0310X-4-100P
- Zoro #
- G2493811
- UPC #
- -
- Country of Origin
- China
- Item
- T-Nut
- Material
- Steel
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Basic Material
- Steel
- Thread Type
- Coarse
- Nut Style
- 4 Prong T-Nut
- Fastener Finish
- Zinc Plated
- Number of Prongs
- 4
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Barrel Diameter
- 23/64 in
- Barrel Height
- 5/8 in
- Base Size
- 5/16 in x 1 in
- Drill Size
- 25/64 in
- Barrel Dia.
- 0.36 in
- Dia./Thread Size
- 5/16"-18
Description
T-Nut, Finish Zinc-Plated, Material Steel, Number of Prongs 4, Thread Size 5/16 In.-18, Barrel Diameter 23/64 in, Barrel Height 5/8 in, Drill Size 25/64 in, System of Measurement Inch, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.