Coupling Nut, 3/8"-16, Aluminum, Plain, 1-1/8 in Lg, 1/2 in Hex Wd

  • Mfr # NUT6083816

  • Zoro # G0640068


product price:  $8.59
/ea

Key Features

Material
Aluminum
Finish
Plain
Overall Length
1-1/8 in
Hex Width
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT6083816
Zoro #
G0640068
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
1-1/8 in
Hex Width
1/2 in

Details

Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,1-1/8 In. L,3/8 In.-16 Size,Alum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.