
Coupling Nut, #10-32, Aluminum, Plain, 3/4 in Lg, 3/8 in Hex Wd
Mfr # NUT6081032
Zoro # G0640059
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Material
Aluminum
Finish
Plain
Overall Length
3/4 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT6081032
Zoro #
G0640059
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Overall Length
3/4 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,3/4 In. L,#10-32 Size,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.