Shop AMPG
See all product information
Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd
Mfr # NUT6511420RL
Zoro # G0640619
product price:Â $13.29
/eaKey Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
1/2 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT6511420RL
Zoro #
G0640619
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Length
1/2 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
Coupling Nut,1/4 In.-20 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.