
Coupling Nut, 3/8"-16, Steel, Black Oxide, 1 in Lg, 11/16 in Hex Wd
Mfr # Z0085
Zoro # G0642043
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
1 in
Hex Width
11/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0085
Zoro #
G0642043
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Hex Width
11/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,1 In. L,3/8 In.-16 Size,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.