Coupling Nut, #4-40, Brass, Plain, 7/16 in Lg, 5/16 in Hex Wd

  • Mfr # NUT609440

  • Zoro # G0640558


product price:  $9.29
/ea

Key Features

Material
Brass
Finish
Plain
Overall Length
7/16 in
Hex Width
5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT609440
Zoro #
G0640558
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
7/16 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,7/16" L,#4-40 Size,Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.