Coupling Nut, 9/16"-12, Stainless Steel, Grade 18-8, Plain, 2-1/8 in Lg, 13/16 in Hex Wd

  • Mfr # NUT65191C

  • Zoro # G0640847


product price: $37.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2-1/8 in
Hex Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT65191C
Zoro #
G0640847
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Overall Length
2-1/8 in
Hex Width
13/16 in

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,2-1/8 In. W,9/16 In.-12 Size,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products