Shop AMPG

Coupling Nut, M2, Stainless Steel, Grade 18-8, Plain, 6 mm Lg, 4 mm Hex Wd

  • Mfr # NUT651M2.5X0.45

  • Zoro # G0640838


product price:  $11.89
/ea

Key Features

Thread Size
M2
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT651M2.5X0.45
Zoro #
G0640838
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2
Overall Length
6 mm
Hex Width
4 mm

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,M2-1/2 x 29/64 In. Size,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.