Coupling Nut, M3, 18-8 Stainless Steel, Not Graded, Plain, 9 mm Lg, 5 mm Hex Wd

  • Mfr # NUT651M3X0.5

  • Zoro # G0641057


product price:  $10.79
/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
9 mm
Hex Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT651M3X0.5
Zoro #
G0641057
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Overall Length
9 mm
Hex Width
5 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,M3 x 1/2 Size,SS Grade 18-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.